Zoro Homepage

Potable Water/Agua Potable, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470H44

  • Mfr # 470H44

  • Zoro # G5239549


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Potable Water/Agua Potable
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H44
Zoro #
G5239549
UPC #
00194484045500
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Potable Water/Agua Potable
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English, Spanish
Sign Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend
Potable Water/Agua Potable
Sign Format
Other Format
Chemical Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Mounting Pattern
4 Corner
State Specific Sign
No
Material Properties
Rigid
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Potable Water/Agua Potable, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.