Shop CONDOR

PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE, 14 in W x 10 in H, 468X20

  • Mfr # 468X20
  • Zoro # G5239348

product price: 
$
22.89
/ea

Key Features

Legend
PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468X20
Zoro #
G5239348
UPC #
00194484040581
Country of Origin
United States
Item
Safety Sign
Legend
PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Sign Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Black
Legend Color
Green
Sign Legend Text Color
Green
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Corrosion Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend
Practice Good Housekeeping A Place For Everything And Everything In Place
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Practice Good Housekeeping A Place For Everything And Everything In Place, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.