Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRODUCTION DEPT., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486Y40

  • Mfr # 486Y40

  • Zoro # G6304571


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PRODUCTION DEPT.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y40
Zoro #
G6304571
UPC #
00194484297053
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PRODUCTION DEPT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header
No Header
Sign Format
Other Format
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Glow In The Dark
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend
Production Dept.
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Production Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.