Shop CONDOR
See all product information
Create Account
Projecting Sign, 7" H, 7" W, Plastic
- Mfr # PJV444P0605
- Zoro # G6354748
product price:Â
$
6.85
/ea
Key Features
Retroreflective Grade
Not Retroreflective
Width
7 in
Sign Mounting Style
With Mounting Holes
Sign Shape
V-Shaped
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJV444P0605
- Zoro #
- G6354748
- UPC #
- -
- Country of Origin
- United States
- Retroreflective Grade
- Not Retroreflective
- Sign Mounting Style
- With Mounting Holes
- Sign Shape
- V-Shaped
- UV Resistant
- Yes
- Glow-in-the-Dark
- No
- Double-Sided
- No
- Header
- No Header
- Legend Style
- Symbol and Text
- Printed Language
- English
- Item
- Projecting Sign
- Legend
- Hand Washing Station
- Operating Temp. Range
- 0 Degrees to 150 Degrees F
- Sign Background Color
- White
- Sign Legend Text Color
- Blue
- Sign Material
- Plastic
Dimensions
- Width
- 7 in
- Height
- 7 in
- Thickness
- 0.06 in
Description
Projecting Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hand Washing Station, Printed Language English, Sign Shape V-Shaped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.