PROMOTES SAFETY DO YOUR PART, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479J20

  • Mfr # 479J20
  • Zoro # G5864807
product price: 
$
9.79
/ea

Key Features

Legend
PROMOTES SAFETY DO YOUR PART
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479J20
Zoro #
G5864807
UPC #
00194484231996
Country of Origin
United States
Item
Safety Sign
Legend
PROMOTES SAFETY DO YOUR PART
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Printed Language
English
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Blue
Sign Legend Text Color
Blue, White
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Promotes Safety Do Your Part
Material Properties
Rigid
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Blue, White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Good Housekeeping
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Promotes Safety Do Your Part, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.