PROMOTES SAFETY DO YOUR PART, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479J22

  • Mfr # 479J22

  • Zoro # G5826727


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
PROMOTES SAFETY DO YOUR PART
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479J22
Zoro #
G5826727
UPC #
00194484232016
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PROMOTES SAFETY DO YOUR PART
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Background Color
White
Legend Color
Blue
Sign Legend Text Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend Background Color
Blue, White
Sign Format
Other Format
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
Good Housekeeping
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend
Promotes Safety Do Your Part
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Promotes Safety Do Your Part, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.