PROMOTES SAFETY DO YOUR PART, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479J23

  • Mfr # 479J23

  • Zoro # G5789828


product price:  $8.89
/ea

Key Features

Legend
PROMOTES SAFETY DO YOUR PART
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479J23
Zoro #
G5789828
UPC #
00194484232023
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PROMOTES SAFETY DO YOUR PART
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue, White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Header
Good Housekeeping
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Glow In The Dark
No
Write on Surface
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend Background Color
Blue, White
Number of Printed Sides
1
Chemical Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend
Promotes Safety Do Your Part
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Flexible
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Metal Detectable
No
Graffiti Resistant
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Promotes Safety Do Your Part, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.