Shop CONDOR

Protective Sleeves, 18 in Length Thick, Serged Seam, White, 200 PK

  • Mfr # 817JN7
  • Zoro # G912007064

product price: 
$
41.99
/pk of 200, $0.21/ea

Key Features

Color
White
Material
SMS
Overall Length
18 in
Seam Style
Serged
Garment Style
Sleeve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817JN7
Zoro #
G912007064
UPC #
-
Country of Origin
China
Item
Protective Sleeves
Color
White
Material
SMS
Seam Style
Serged
Garment Style
Sleeve
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Sterile/Non-Sterile
Non-Sterile
Latex-Free
Latex-Free
Standards
FDA 21 CFR Part 174-186
Material Performance
Medium Duty
Shoulder Closure
Elastic
FDA Compliant
FDA Compliant
Wrist Closure
Elastic
Protection Type
Food Contact, Liquid & Particulate, Particulate
Packaging
Bulk
ISO Class
Not Rated
Anti-Static
Anti-Static Not Included
Spray Tight
Not Spray Tight
Includes Thumb Loops
Thumb Loops Not Included
Material Weight
50 g/sq m
Liquid Tight
Not Liquid Tight
Gas Tight
Not Gas Tight
Sleeve Construction
Spunbond-Meltblown-Spunbond (SMS)
Shell Material
SMS
Wire Color
White
Traction Material
SMS

Dimensions

Overall Length
18 in

Description

Protective Sleeves, Cleanroom Class Not Applicable, Color White, FDA Compliant FDA Compliant, ISO Class Not Rated, Material SMS, Latex-Free Latex-Free, Overall Length 18 in, Package Quantity 200, Packaging Bulk, Seam Style Serged, Series Not Applicable, Sleeves Primary Material SMS, Standards FDA 21 CFR Part 174-186, Thickness Not Applicable, Federal 209E Clean Room Class Not Applicable, Gas Tight Not Gas Tight, Liquid Tight Not Liquid Tight, Pathogen & Chemical Ratings Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.