Zoro Homepage

Pull, 7 in W x 2 1/2 in H, Horizontal Rectangle, Glow Vinyl, 471W36

  • Mfr # 471W36

  • Zoro # G5515227


product price: $5.19
/ea

Key Features

Legend
Pull
Sign Material
Glow Vinyl
Height
2 1/2 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W36
Zoro #
G5515227
UPC #
00194484104870
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Pull
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Style
Text
Maximum Service Temperature
175 Degrees F
Material Properties
Flexible
Sign Legend
Pull
Minimum Application Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Chemical Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
No Header
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Other Format
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pull, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.