Zoro Homepage

Pull To Open, 14 in W x 5 in H, Vertical Rectangle, Polyethylene, 471W63

  • Mfr # 471W63

  • Zoro # G5199630


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
Pull To Open
Sign Material
Polyethylene
Height
5 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W63
Zoro #
G5199630
UPC #
00194484016791
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pull To Open, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.