Zoro Homepage

Push, 7 in W x 2 1/2 in H, Horizontal Rectangle, Glow Vinyl, 471W38

  • Mfr # 471W38

  • Zoro # G5539970


product price: $5.19
/ea

Key Features

Legend
Push
Sign Material
Glow Vinyl
Height
2 1/2 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W38
Zoro #
G5539970
UPC #
00194484104887
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Push
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Header
No Header
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend
Push
Minimum Application Temperature
-30 Degrees F
Sign Format
Other Format
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Metal Detectable
No
Material Properties
Flexible
State Specific Sign
No
Sign Header
No Header
Adhesive Style
Permanent
Graffiti Resistant
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Push, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.