Push Bar To Open, 14 in W x 5 in H, Vertical Rectangle, Glow Vinyl, 471W19

  • Mfr # 471W19

  • Zoro # G5093757


product price: $10.45
/ea
Sold in multiples of 2 for $20.90

Key Features

Legend
Push Bar To Open
Sign Material
Glow Vinyl
Height
5 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W19
Zoro #
G5093757
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Push Bar To Open
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Sign Background Color
Green, White
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Color
White
Sign Legend Text Color
White
Minimum Service Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Chemical Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mirror Print
No
Sign Format
Other Format
Maximum Service Temperature
175 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Sign Header
No Header
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
Yes
Write on Surface
No
Sign Legend
Push Bar To Open
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Push Bar To Open, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.