Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Bar To Open, 14 in W x 5 in H, Vertical Rectangle, Vinyl, 471W22

  • Mfr # 471W22

  • Zoro # G5270513


product price: $3.99
/ea

Key Features

Legend
Push Bar To Open
Sign Material
Vinyl
Height
5 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W22
Zoro #
G5270513
UPC #
00194484016623
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Push Bar To Open
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Green, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Format
Other Format
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Sign Legend
Push Bar To Open
Write on Surface
No
Sign Legend Style
Text
Metal Detectable
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Glow In The Dark
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend Background Color
Green
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Push Bar To Open, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.