Zoro Homepage

Push To Open, 14 in W x 5 in H, Vertical Rectangle, Aluminum, 471W65

  • Mfr # 471W65

  • Zoro # G5265570


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Legend
Push To Open
Sign Material
Aluminum
Height
5 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W65
Zoro #
G5265570
UPC #
00194484016814
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Push To Open
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Corrosion Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Green
Material Properties
Rigid
Sign Legend
Push To Open
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Push To Open, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.