Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push To Open, 14 in W x 5 in H, Vertical Rectangle, Polyethylene, 471W67

  • Mfr # 471W67

  • Zoro # G5124353


product price: $16.99
/ea

Key Features

Legend
Push To Open
Sign Material
Polyethylene
Height
5 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W67
Zoro #
G5124353
UPC #
00194484016838
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
Safety Sign
Legend
Push To Open
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Green, White
Legend Color
White
Sign Legend Text Color
White
Graffiti Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 yr
Protective Coating
No Protective Coating
State Specific Sign
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Push To Open
Sign Mounting Location
Wall
Sign Header
No Header
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
Green
Glow In The Dark
Yes
Sign Format
Other Format
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Minimum Application Temperature
-50 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Push To Open, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.