Zoro Homepage

Push To Open, 14 in W x 5 in H, Vertical Rectangle, Vinyl, 471W69

  • Mfr # 471W69

  • Zoro # G5885527


product price: $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Legend
Push To Open
Sign Material
Vinyl
Height
5 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W69
Zoro #
G5885527
UPC #
00194484165703
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Push To Open
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Green, White
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Legend
Push To Open
Sign Format
Other Format
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Green
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Push To Open, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.