Zoro Homepage

PUT TOOLS BACK IN THEIR PROPER PLACE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469A42

  • Mfr # 469A42

  • Zoro # G5615589


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A42
Zoro #
G5615589
UPC #
00194484077501
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Safety First
Printed Language
English
Header Background Color
Green
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
Chemical Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend
Put Tools Back In Their Proper Place
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header
Safety First
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Background Color
Green
Sign Header Text Color
White
Adhesive Type
Acrylic
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
Write on Surface
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.