Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PUT TRASH IN ITS PLACE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468W59

  • Mfr # 468W59

  • Zoro # G5355347


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
PUT TRASH IN ITS PLACE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W59
Zoro #
G5355347
UPC #
00194484040246
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PUT TRASH IN ITS PLACE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Blank
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Black
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Green, White
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
State Specific Sign
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Legend Pictogram ID
PHSK-54
Material Properties
Rigid
Sign Legend
Put Trash In Its Place
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Header
Pitch In!
Sign Mounting Location
Wall
Legend Pictogram Description
Put Trash In Can
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Put Trash In Its Place, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.