PUT TRASH IN ITS PLACE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468W58
Mfr # 468W58
Zoro # G5232713
product price:Â $23.99
/eaKey Features
Legend
PUT TRASH IN ITS PLACE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
468W58
Zoro #
G5232713
UPC #
00194484040239
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Put Trash In Its Place, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.