PUT TRASH IN ITS PLACE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468W62

  • Mfr # 468W62

  • Zoro # G5386031


product price:  $8.89
/ea

Key Features

Legend
PUT TRASH IN ITS PLACE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W62
Zoro #
G5386031
UPC #
00194484076177
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PUT TRASH IN ITS PLACE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Header Background Color
Black
Header Legend Color
Black
Legend Color
Green
Sign Legend Text Color
Green, White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
Green, White
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PHSK-54
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
Pitch In!
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend
Put Trash In Its Place
Graffiti Resistant
No
Mirror Print
No
Glow In The Dark
No
Legend Pictogram Description
Put Trash In Can
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Write on Surface
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Put Trash In Its Place, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.