Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor PVC Coated Gloves, Palm Coverage, Black, L, PR 48UP93

PVC Coated Gloves, Palm Coverage, Black, L, PR (Discontinued)

  • Mfr # 48UP93
  • Zoro # G4149796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UP93
Zoro #
G4149796
UPC #
190735892701
Country of Origin
China

Dimensions

Size
L
Glove Size
L
Thickness
15 ga.
Glove Length
10"
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/ISEA 105 2005, CE, EN388
Glove Construction
Seamless Knit
Application
General Purpose
ANSI/ISEA Cut Level
1
Thumb Style
Coated
Resists
Abrasions
Insulated
No
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Level
1
ANSI Cut Grams
Greater Than 200
ANSI/ISEA Cut Load
Greater Than 200
Latex-Free
No
Brand and Series
Condor
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Knit Material
Nylon
Material (Thck)
Nylon ( 15 ga )
Coating Texture
Sandy
Palm Coating Material
PVC

Description

Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105 2005, CE, EN388, Insulated No, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.