Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control, Hold, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 475J86

  • Mfr # 475J86

  • Zoro # G5205197


product price: $23.99
/ea

Key Features

Legend
Hold
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J86
Zoro #
G5205197
UPC #
00194484035327
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Hold
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header
Quality Control
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
Hold
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Mounting Pattern
4 Corner
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Quality
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hold, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.