Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control, Hold Area, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 475J95

  • Mfr # 475J95

  • Zoro # G5170133


product price: $7.29
/ea

Key Features

Legend
Hold Area
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J95
Zoro #
G5170133
UPC #
00194484035396
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Hold Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Quality Control
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Header
Quality Control
Sign Legend
Hold Area
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Average Outdoor Durability
2 yr
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Chemical Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hold Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.