Shop CONDOR

Quality Control, Inspection Area, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 475K24

  • Mfr # 475K24
  • Zoro # G5356001

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Inspection Area
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475K24
Zoro #
G5356001
UPC #
00194484035532
Country of Origin
United States
Item
Safety Sign
Legend
Inspection Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Header
Quality Control
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Inspection Area
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Format
Other Format
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Quality Control
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
Green, White
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Inspection Area, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products