Quality Control, Inspection Area, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 475K23

  • Mfr # 475K23

  • Zoro # G5122490


product price: $23.99
/ea

Key Features

Legend
Inspection Area
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K23
Zoro #
G5122490
UPC #
00194484035525
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Inspection Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Quality Control
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header
Quality Control
Average Outdoor Durability
5 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green, White
Sign Legend
Inspection Area
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Inspection Area, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.