Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control, Rejected, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 475K02

  • Mfr # 475K02

  • Zoro # G5217097


product price: $5.99
/ea
Sold in multiples of 4 for $23.96

Key Features

Legend
Rejected
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K02
Zoro #
G5217097
UPC #
00194484035433
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Rejected
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
Quality Control
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Legend
Rejected
Sign Header
Quality Control
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Rejected, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.