Zoro Homepage

Quality Control, To Be Inspected, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 475K12

  • Mfr # 475K12

  • Zoro # G5264819


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
To Be Inspected
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K12
Zoro #
G5264819
UPC #
00194484035471
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
To Be Inspected
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header
Quality Control
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Quality Control
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Legend
To Be Inspected
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Be Inspected, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.