Zoro Homepage

Quality Control, To Be Inspected, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 475K13

  • Mfr # 475K13

  • Zoro # G5267689


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
To Be Inspected
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K13
Zoro #
G5267689
UPC #
00194484035488
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
To Be Inspected
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Quality Control
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Format
Other Format
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
Quality Control
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend
To Be Inspected
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Be Inspected, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.