Quality Control, To Be Inspected, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 475K15

  • Mfr # 475K15

  • Zoro # G5180417


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
To Be Inspected
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K15
Zoro #
G5180417
UPC #
00194484035495
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
To Be Inspected
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Quality Control
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Header
Quality Control
ANSI Standards
ANSI Z535
State Specific Sign
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend
To Be Inspected
Corrosion Resistant
No
Sign Legend Background Color
Red, White
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Be Inspected, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.