QUALITY IS OUR MOST IMPORTANT PRODUCT, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478X98

  • Mfr # 478X98

  • Zoro # G5876801


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
QUALITY IS OUR MOST IMPORTANT PRODUCT
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478X98
Zoro #
G5876801
UPC #
00194484224653
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
QUALITY IS OUR MOST IMPORTANT PRODUCT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Corrosion Resistant
Yes
Sign Format
Other Format
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
Quality Is Our Most Important Product
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Is Our Most Important Product, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products