QUALITY IS OUR MOST IMPORTANT PRODUCT, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478Y04

  • Mfr # 478Y04

  • Zoro # G5808929


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
QUALITY IS OUR MOST IMPORTANT PRODUCT
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Y04
Zoro #
G5808929
UPC #
00194484224707
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
QUALITY IS OUR MOST IMPORTANT PRODUCT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
State Specific Sign
No
Material Properties
Flexible
Sign Header
No Header
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Write on Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Chemical Resistant
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Legend
Quality Is Our Most Important Product
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Is Our Most Important Product, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.