Quarantine Area Sign, 14 in Height, 10 in Width, Polystyrene, Rectangle, English
Mfr # HWW306P1410
Zoro # G6617537
product price: $10.99
/eaKey Features
Header
Warning
Legend
Quarantine Area Keep Out
Height
14 in
Sign Shape
Rectangle
Sign Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWW306P1410
Zoro #
G6617537
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Details
Item
Quarantine Area Sign
Header
Warning
Legend
Quarantine Area Keep Out
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Quarantine Area Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Warning, Legend Quarantine Area Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.