Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Sign Fold-Ups Insert, 24" W, 18" H, 487D08

  • Mfr # 487D08

  • Zoro # G6556337


product price: $39.69
/ea

Key Features

Color
Black/Red/Yellow
For Use With
Quick Sign Fold-Ups Floor Sign
Height
18 in
Width
24 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D08
Zoro #
G6556337
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.125 in

Details

Item
Quick Sign Fold-Ups Insert
Color
Black/Red/Yellow
For Use With
Quick Sign Fold-Ups Floor Sign
Material
Plastic
Sign Material
Corrugated Plastic
Sign Shape
Horizontal Rectangle
Sign Legend Background Color
Yellow
Printed Language
English
Indoor/Outdoor Usage
Indoor Only
Background Color
Yellow
Abrasion Resistant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
UV Resistant
No
Write on Surface
No
Sign Legend
Wet Floor
Sign Format
Traditional OSHA
Minimum Service Temperature
-17 Degrees F
ANSI Compliant
No
Maximum Service Temperature
160 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
Sign Legend Style
Symbol and Text

Description

Quick Sign Fold-Ups Insert, Horizontal Rectangle, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color Yellow, Sign Legend Text Color Black, Sign Legend Style Symbol and Text, Height 18 in, Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.