Zoro Homepage

Quick Sign Fold-Ups Insert, 24" W, 18" H, 487D10

  • Mfr # 487D10

  • Zoro # G6556057


product price: $39.69
/ea

Key Features

Color
Black/Red/Yellow
For Use With
Quick Sign Fold-Ups Floor Sign
Height
18 in
Width
24 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D10
Zoro #
G6556057
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.125 in

Description

Quick Sign Fold-Ups Insert, Horizontal Rectangle, English, Sign Format Traditional OSHA, Sign Legend Caution Men Working, Sign Legend Background Color Yellow, Sign Legend Text Color Black, Sign Legend Style Symbol and Text, Height 18 in, Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.