Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Sign Fold-Ups Insert, 24" W, 18" H, 487D11

  • Mfr # 487D11

  • Zoro # G6525939


product price: $39.69
/ea

Key Features

Color
Black/Red/White
For Use With
Quick Sign Fold-Ups Floor Sign
Height
18 in
Width
24 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D11
Zoro #
G6525939
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.125 in

Details

Item
Quick Sign Fold-Ups Insert
Color
Black/Red/White
For Use With
Quick Sign Fold-Ups Floor Sign
Material
Plastic
Sign Legend Background Color
White
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-17 Degrees F
OSHA Compliant
Yes
Maximum Service Temperature
160 Degrees F
ANSI Compliant
No
Sign Material
Corrugated Plastic
Sign Shape
Horizontal Rectangle
Sign Legend Text Color
Black
Printed Language
English
Sign Legend
Danger Keep Out
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Write on Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Background Color
White
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Retroreflective Grade
Not Retroreflective

Description

Quick Sign Fold-Ups Insert, Horizontal Rectangle, English, Sign Format Traditional OSHA, Sign Legend Danger Keep Out, Sign Legend Background Color White, Sign Legend Text Color Black, Sign Legend Style Symbol and Text, Height 18 in, Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.