Zoro Homepage

Radiation & Laser Sign, 10 in H x 14 in W, Vinyl, Horizontal Rectangle

  • Mfr # 452A28

  • Zoro # G5831003


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A28
Zoro #
G5831003
UPC #
00194484155933
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Pink
Header Legend Color
Yellow
Legend Style
Symbol and Text
Material
Vinyl
Language
English, Spanish
Legend Color
Black, Pink
Symbol
Radioactive Material Hazard
Background Color
Yellow
Sign Legend Text Color
Black, Pink
Mirror Print
No
Adhesive Style
Permanent
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Style
Text
Sign Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header
Caution/Precaucion
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.