Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation & Laser Sign, 10 in H x 7 in W, Vinyl, Horizontal Rectangle

  • Mfr # 451X98

  • Zoro # G5793571


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning
Legend
RF/Microwave Energy Controlled Area Contact ____ Before Entering
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X98
Zoro #
G5793571
UPC #
00194484154530
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
RF/Microwave Energy Controlled Area Contact ____ Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
Legend Style
Symbol and Text
Language
English
Sign Legend Color
Black, Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Legend Color
Black, Orange
Header Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Subject Matter
Microwave Hazard
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Symbol
Radio Frequency Hazard, General Warning Hazard
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
Warning
Graffiti Resistant
No
Sign Legend
Rf/Microwave Energy Controlled Area Contact ____ Before Entering
Includes Mounting Hardware
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Legend Pictogram Description
Microwave Energy
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Mirror Print
No
Mounting Pattern
No Mounting Holes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PRAD-21
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-55
Corrosion Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rf/Microwave Energy Controlled Area Contact ____ Before Entering, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.