Radiation & Laser Sign, 14 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # 451R05

  • Zoro # G5220341


product price: $21.19
/ea

Key Features

Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R05
Zoro #
G5220341
UPC #
00194484001360
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Header Background Color
Yellow
Subject Matter
Laser Hazard
Background Color
White
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Aluminum
OSHA Compliant
Yes
Language
English
Sign Legend Text Color
Black, Red
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Header Pictogram ID
PPIC-55
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Black
Legend Pictogram ID
PRAD-15
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Laser
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Sign Legend
Laser In Use. Do Not Stare Into Beam.
Glow In The Dark
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser In Use. Do Not Stare Into Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.