Radiation & Laser Sign, 14 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # 451X95

  • Zoro # G5798873


product price: $21.19
/ea

Key Features

Header
Warning
Legend
RF/Microwave Energy Controlled Area Contact ____ Before Entering
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X95
Zoro #
G5798873
UPC #
00194484154509
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
RF/Microwave Energy Controlled Area Contact ____ Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Sign Legend Color
Black, Orange
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Background Color
White
Symbol
Radio Frequency Hazard, General Warning Hazard
Language
English
Material
Aluminum
Legend Color
Black, Orange
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
Sign Legend
Rf/Microwave Energy Controlled Area Contact ____ Before Entering
Header Pictogram ID
PPIC-55
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PRAD-21
Legend Pictogram Description
Microwave Energy
Sign Header Text Color
Black
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Header Background Color
Orange
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rf/Microwave Energy Controlled Area Contact ____ Before Entering, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.