Zoro Homepage

Radiation & Laser Sign, 14 in H x 10 in W, Polyethylene, Vertical Rectangle

  • Mfr # 451R07

  • Zoro # G5272677


product price: $10.79
/ea

Key Features

Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R07
Zoro #
G5272677
UPC #
00194484001384
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
White
Material
Plastic
Mounting Style
With Mounting Holes
Subject Matter
Laser Hazard
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Yellow
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Legend Pictogram Description
Laser
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
State Specific Sign
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Yellow
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend
Laser In Use. Do Not Stare Into Beam.
Mirror Print
No
Legend Pictogram ID
PRAD-15
Sign Header
Caution
Maximum Service Temperature
168 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser In Use. Do Not Stare Into Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.