Radiation & Laser Sign, 14 in H x 10 in W, Vinyl, Vertical Rectangle

  • Mfr # 451R09

  • Zoro # G5798401


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R09
Zoro #
G5798401
UPC #
00194484153144
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser In Use. Do Not Stare Into Beam.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Background Color
White
Material
Vinyl
Language
English
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PRAD-15
Sign Header
Caution
Anti-Slip Surface
No
Legend Pictogram Description
Laser
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Mirror Print
No
Header Pictogram ID
PPIC-55
Write on Surface
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Material Properties
Flexible
Metal Detectable
No
Graffiti Resistant
No
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend
Laser In Use. Do Not Stare Into Beam.
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser In Use. Do Not Stare Into Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.