Radiation & Laser Sign, 14 in H x 10 in W, Vinyl, Vertical Rectangle

  • Mfr # 451X99

  • Zoro # G5523913


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Warning
Legend
RF/Microwave Energy Controlled Area Contact ____ Before Entering
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X99
Zoro #
G5523913
UPC #
00194484050726
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
RF/Microwave Energy Controlled Area Contact ____ Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Black
Language
English
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Sign Legend Color
Black, Orange
Subject Matter
Microwave Hazard
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Orange
Background Color
White
Header Background Color
Orange
Symbol
Radio Frequency Hazard, General Warning Hazard
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
Sign Legend
Rf/Microwave Energy Controlled Area Contact ____ Before Entering
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
Warning
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Legend Pictogram ID
PRAD-21
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Number of Printed Sides
1
Legend Pictogram Description
Microwave Energy
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-55
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rf/Microwave Energy Controlled Area Contact ____ Before Entering, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.