Radiation & Laser Sign, 14 in H x 20 in W, Vinyl, Horizontal Rectangle

  • Mfr # 451Z36

  • Zoro # G5870109


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z36
Zoro #
G5870109
UPC #
00194484155346
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Radioactive Materials Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.1096
Sign Legend Color
Pink
Legend Color
Pink
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Language
English
Subject Matter
Radiation Hazard
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Pink
Background Color
Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Caution Radiation Area Radioactive Materials Authorized Personnel Only
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.1096
Chemical Resistant
No
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Radioactive Materials Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.