Radiation & Laser Sign, 18 in H x 18 in W, Aluminum, Square

  • Mfr # 451Y08

  • Zoro # G5270592


product price:  $36.29
/ea

Key Features

Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y08
Zoro #
G5270592
UPC #
00194484001957
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Radio Frequency Hazard
ANSI Compliant
Yes
Background Color
Black
Material
Aluminum
Double-Sided
No
Standards
OSHA 29 CFR 1910.97,ANSI C95.2-1999
Legend Color
White
Header Background Color
Red
Mounting Style
With Mounting Holes
Header Legend Color
White
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Silver
OSHA Regulations
OSHA 29 CFR 1910.97
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Legend
Warning Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Graffiti Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI C95.2-1999
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Black, Red, Silver
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Average Outdoor Durability
5 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Format
Other Format
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point, Sign Legend Background Color Black, Red, Silver, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.