Radiation & Laser Sign, 18 in H x 18 in W, Polyethylene, Square

  • Mfr # 451Y09

  • Zoro # G5271642


product price: $16.99
/ea

Key Features

Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y09
Zoro #
G5271642
UPC #
00194484001964
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Sign Shape
Square
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
Legend Style
Text
Double-Sided
No
Language
English
ANSI Compliant
Yes
Legend Color
White
Background Color
Black
Subject Matter
Radio Frequency Hazard
Standards
OSHA 29 CFR 1910.97,ANSI C95.2-1999
Sign Legend Color
White
Header Legend Color
White
Header Background Color
Red
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Silver
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
Black, Red, Silver
ANSI Standards
ANSI C95.2-1999
Sign Header
No Header
Sign Format
Other Format
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Warning Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.97
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point, Sign Legend Background Color Black, Red, Silver, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.