Radiation & Laser Sign, 18 in H x 18 in W, Vinyl, Square

  • Mfr # 451Y10

  • Zoro # G5899752


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y10
Zoro #
G5899752
UPC #
00194484154592
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Vinyl
Legend Color
White
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Subject Matter
Radio Frequency Hazard
Language
English
Background Color
Black
Standards
OSHA 29 CFR 1910.97,ANSI C95.2-1999
ANSI Compliant
Yes
Sign Legend Color
White
Header Background Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Silver
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.97
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Sign Legend
Warning Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Sign Legend Background Color
Black, Red, Silver
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI C95.2-1999
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point, Sign Legend Background Color Black, Red, Silver, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products