Radiation & Laser Sign, 2 1/4 in H x 9 in W, Vinyl, Horizontal Rectangle

  • Mfr # 451Y62

  • Zoro # G5864113


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Radiation
Legend
Hazard
Width
9 in
Height
2 1/4 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y62
Zoro #
G5864113
UPC #
00194484154974
Country of Origin
United States

Dimensions

Width
9 in
Height
2 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Language
English
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
No
Sign Legend Color
Pink, Yellow
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Symbol
Radioactive Material Hazard
Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Protective Coating
No Protective Coating
Mirror Print
No
Adhesive Type
Acrylic
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Pink, Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Adhesive Style
Permanent
Anti-Slip Surface
No
Chemical Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
Radiation Hazard
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radiation Hazard, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.