Radiation & Laser Sign, 3 1/2 in H x 10 in W, Magnetic Vinyl, Vertical Rectangle

  • Mfr # 451Z55

  • Zoro # G5897661


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
Caution
Legend
Radioactive Material
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z55
Zoro #
G5897661
UPC #
00194484155469
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
17/500 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Material
Sign Shape
Vertical Rectangle
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnet
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Sign Legend Color
Pink
OSHA Compliant
Yes
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
Subject Matter
Radiation Hazard
Material
Magnetic
Language
English
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Pink
Double-Sided
No
Legend Color
Pink
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Caution Radioactive Material
Average Outdoor Durability
2 to 4 yr
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
302 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Graffiti Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
2 to 4 yr
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.