Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation & Laser Sign, 7 in H x 10 in W, Vinyl, Vertical Rectangle

  • Mfr # 451X37

  • Zoro # G5274652


product price: $7.29
/ea

Key Features

Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X37
Zoro #
G5274652
UPC #
00194484001803
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English, Spanish
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Material
Vinyl
Legend Style
Text
Legend Color
Black
Subject Matter
Microwave Hazard
Sign Legend Color
Black
Background Color
Yellow
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Microwave In Use/Microondas En Uso
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header
Caution/Precaucion
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave In Use/Microondas En Uso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.