Radiation & Laser Sign, 8 in H x 8 in W, PETG, L-Shape Projection

  • Mfr # 480W66

  • Zoro # G5781918


product price:  $14.59
/ea

Key Features

Header
Radiation
Legend
Hazard
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W66
Zoro #
G5781918
UPC #
00194484246921
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Hazard
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1096(e)(4)(ii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.53
Operating Temp. Range
0 Degrees to 150 Degrees F
Double-Sided
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Magenta
Sign Legend Text Color
Magenta, Yellow
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z535
Mounting Pattern
2 Flange
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
0 Degrees F
Mirror Print
No
Sign Header
Caution
Sign Legend Style
Symbol and Text
Metal Detectable
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend
Radiation Hazard
Maximum Service Temperature
150 Degrees F
Sign Legend Background Color
Magenta, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1096(e)(4)(ii), OSHA 29 CFR 1926.53
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
Number of Printed Sides
2
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Radiation Hazard, Sign Legend Background Color Magenta, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.